Beli band it di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAND-IT Earlokt Buckles
    Mulai

    Rp4.999.900

    BAND-IT Earlokt Buckles
    Deskripsi:
    These buckles secure and maintain tension on polypropylene strapping. Strapping is threaded around the buckle and pulled tight. They are secured manually, without the need of a sealing tool.
    atribut:
    • UNSPSC: 31162406
  2. BAND-IT Scrulokt Buckles
    Mulai

    Rp2.599.900

    BAND-IT Scrulokt Buckles
    Deskripsi:
    These buckles secure and maintain tension on polypropylene strapping. Strapping is threaded around the buckle and pulled tight. They are secured manually, without the need of a sealing tool.
    atribut:
    • UNSPSC: 31162406
  3. Kennedy Flat Bastard Engineers File
    Mulai

    Rp54.900

    Kennedy Flat Bastard Engineers File
    Deskripsi:
    Edges taper towards front. Applications as for hand files. Preferred where taper allows access into tight corners and angles. For general work on iron, steel, etc. Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.
    atribut:
    • Type of Cut: Bastard
    • Handle Material: No handle included
    • Type: Flat
  4. BAND-IT Coated Band 316SS (Pengikat / Kabel Tis)
    Mulai

    Rp5.499.900

    BAND-IT Coated Band 316SS (Pengikat / Kabel Tis)
    Deskripsi:
    201 stainless steel strapping has a high-tensile strength to prevent the strapping from tearing or pulling apart and is used to hang street signs, secure pipe, and secure shipments for transport. It provides good resistance to rust and oxidation and mild-to-moderate resistance to corrosion.
  5. monotaro Tightening Machine
    Mulai

    Rp2.299.900

    monotaro Tightening Machine
    Deskripsi:
    It becomes a tightening machine for the band belt. The object can be sealed in combination with the sealing material for band iron and the sealing box. It is a convenient product that allows easy tightening work without trouble. [how to use]. 1) Tilt the lever part. 2) When hanging the band iron on the object, grasp the lever of the main body of the tightening machine strongly and the stopper portion will be lifted, so let the band steel pass through the gap. 3) Lift the lever up and move it up and down to tighten the iron. 4) Completion by sealing with an optional seal and enclosure machine, once again grasp the main body lever of the tightening machine and remove the band iron.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Hoop Thickness (mm): Up to 0.8
    • Hoop Width (mm): 9 to 19
    • Overall Length (mm): About 375
    • Model : For single tightening
  6. Kodama Industries Crimp Socket Steel Pipe Combined Type (Joint / Straight Pipe) S
    Mulai

    Rp1.999.900

    Kodama Industries Crimp Socket Steel Pipe Combined Type (Joint / Straight Pipe) S
    Deskripsi:
    Leakage can be prevented in the same way not only for straight pipes but also for joints (sockets, elbows, cheese, etc.). It can also be used for pipes with vibration. Since the operating temperature range is -30 to 130 ° C, it can be used from freezing to steam. You can use it as many times as you like. The fitting is not removed, and the finish is as good as installing a socket.Leakage from threaded joints such as cheese, elbows, and sockets can also be used to repair pinhole leaks in straight pipes. For preventing leaks in pipes of water, hot water, oil, and steam.* Pipe butt connection and connection work with joints are not possible.
    atribut:
    • Operating Temperature Range (°C): -30 to 130
    • Shape: Socket
    • Suitable fluid: Water, hot water, oil, steam
    • Bolt Material: Chrome molybdenum steel (SCM435)
    • Material (Gasket): Special heat-resistant agent for high nitrile rubber
    • Material (Metal Hub): (Cover) / Ductile cast iron (FCD450)
    • Type: Mechanical coupling
    • Withstand Pressure (MPa): 2
  7. Superior Pack Semi Automatic Strapping Band 15mm
    Mulai

    Rp119.900

    Superior Pack Semi Automatic Strapping Band 15mm
    atribut:
    • Size (mm): 15.0
    • Length (m): 600
  8. KINGSTONE Strapping Band
    Rating:
    100% of 100
    (5)
    Mulai

    Rp139.900

    KINGSTONE Strapping Band
    atribut:
    • Color: Yellow
    • Length (m): ± 800
  9. HellermannTyton Cable Ties Insulok (Pengikat / Kabel Tis)
    Mulai

    Rp129.900

    HellermannTyton Cable Ties Insulok (Pengikat / Kabel Tis)
    Deskripsi:
    Cable ties for fixing insulator panels Button head ties
  10. SAZANAMI Klem Seng Strapping Band
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    SAZANAMI Klem Seng Strapping Band
    atribut:
    • Size (kg): 1
  11. Niigata Seiki (SK) AA Type Pin Gauge AA13 Series
    Mulai

    Rp299.900

    Niigata Seiki (SK) AA Type Pin Gauge AA13 Series
    atribut:
    • Diameter Precision (µm): ± 1.5
    • Gauge Length (mm): 50
    • Hardness: HV 650 or more
    • Roundness/Cylindricity (µm): Within 0.8
  12. Nipon Semi Automatic Strapping Band
    Mulai

    Rp239.900

    Nipon Semi Automatic Strapping Band
    atribut:
    • Color: Yellow
  13. Chint Fuse Link
    Mulai

    Rp6.900

    Chint Fuse Link
    atribut:
    • Rated Voltage (V): 500
    • Dissipation Power: Less than 3
    • Breaking Capacity (kA): 50
    • Dimensions (mm): 10x38
  14. Non Brand Steel Strapping Band (Band Eyz)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  15. Niigata Seiki (SK) Steel Pin Gauge (Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.299.900

    Niigata Seiki (SK) Steel Pin Gauge (Set)
    atribut:
    • Material: Steel
    • Step: 0.01
  16. Resiltools Klem Gesper Plat Strapping Stainless Steel 201 (Gesper Strapping)
    Mulai

    Rp619.900

    Resiltools Klem Gesper Plat Strapping Stainless Steel 201 (Gesper Strapping)
    atribut:
    • Thickness (mm): 1
    • Material: Stainless Steel
    • Temperature Resistance (°C): 280
    • Strength of Goods (kg): 90
    • Durability of Goods: 20 Years
  17. HANA Semi Automatic Strapping Band
    Mulai

    Rp439.900

    HANA Semi Automatic Strapping Band
    Deskripsi:
    Semi Automatic Strapping Band dengan spesifikasi ukuran 15mm berwarna Kuning adalah Strapping band dari brand HANA untuk customer industri atau bisnis lainnya.
    atribut:
    • Color: Yellow
    • Size (mm): 15
    • Type: PP
    • Length (m): ±1200
    • Weight (kg): 10
  18. Bodhi Strapping Band (Pengikat Tali)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Bodhi Strapping Band (Pengikat Tali)
    atribut:
    • Size (mm): 15
  19. WK Steel Strapping Band
    Mulai

    Rp899.900

    WK Steel Strapping Band
    atribut:
    • Color: Bluish (Oil Coating)
    • Material: Steel, Q235b-DB
    • Roll diameter (cm): 30
    • Tensile Strength (MPa): >900
Daftar Harga band it Terbaru October 2026
BAND-IT Earlokt BucklesRp4.999.900
BAND-IT Scrulokt BucklesRp2.599.900
Kennedy Flat Bastard Engineers FileRp54.900
BAND-IT Coated Band 316SS (Pengikat / Kabel Tis)Rp5.499.900
monotaro Tightening MachineRp2.299.900
Kodama Industries Crimp Socket Steel Pipe Combined Type (Joint / Straight Pipe) SRp1.999.900
Superior Pack Semi Automatic Strapping Band 15mmRp119.900
KINGSTONE Strapping BandRp139.900
HellermannTyton Cable Ties Insulok (Pengikat / Kabel Tis)Rp129.900
SAZANAMI Klem Seng Strapping BandRp37.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)